Motion
TA3203H09M

DODGE
TA3203H09M

Shaft Mount Speed Reducer - Reducer Size: 203, Double Reduction, 9:1 Ratio, 32 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11177882
MFR #TA3203H09M
List Price$6,681.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA3203H09M

Shaft Mount Speed Reducer - Reducer Size: 203, Double Reduction, 9:1 Ratio, 32 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11177882
MFR #TA3203H09M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,681.15/each for your price

Overview

Mfr description
TA3203H09M METRIC TAPER BUSH RED 903008

Specifications

  • Manufacturer Reducer Size
    203
  • Ratio
    9:1
  • Reduction Type
    Double
  • Nominal Ratio
    9:1
  • Input Type
    Belt-Driven
  • Input Size
    32 mm
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    TA3
  • Reduction
    Double
  • Input Shaft Diameter
    32 mm
  • Housing Material
    Cast Iron
  • Suitable For Washdown Environment
    No
  • Bore Length
    Output 219 millimetre
  • Thermal Horsepower Rating
    12.680 hp
  • Manufacturer Catalog Number
    903008
  • UPC_NO
    782475543601
  • Maximum Speed
    Input 1847 revolutions per minute
  • Weight
    134 lbs, 60.781 kg
  • Additional Details
    Metric Taper Bushing Reducer
  • Output
    Hollow Bore;Screw Conveyor
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 32 millimetre
  • Shaft Length
    Input 125 millimetre
  • Product Net Depth
    324 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    203
  • Actual Ratio
    9.23
  • Sheave Diameter
    Minimum 132 mm
  • Screw Conveyor Compatible
    Yes
  • Case Size
    3
  • Product Compatibility
    TAII 4203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought