Overview
Mfr description
TA3203H32MS X 65 MM STR BORE RED 903010
Specifications
- Reduction TypeDouble
- Nominal Ratio32:1
- Input TypeBelt-Driven
- Input Size28 mm
- Country of OriginUS
- Output Bore TypeStraight Bore
- SeriesTA3
- ReductionDouble
- Input Shaft Diameter28 mm
- Housing MaterialCast Iron
- Bore LengthOutput 193 millimetre
- Thermal Horsepower Rating12.680 hp
- Manufacturer Catalog Number903010
- UPC_NO782475544882
- Maximum SpeedInput 1750 revolutions per minute
- Sealing TypeTwo-Piece
- Shaft DiameterInput 28 millimetre
- Shaft LengthInput 125 millimetre
- Product Net Depth324 millimetre
- Input StyleBelt-Driven
- Agma Size203
- Actual Ratio32.45
- Sheave DiameterMinimum 102 mm
- Case Size3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data