Motion
TA4207H15M

DODGE
TA4207H15M

Shaft Mount Speed Reducer - Reducer Size: 207, Double Reduction, 15:1 Ratio, 35 mm Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11177919
MFR #TA4207H15M
Price$9,006.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA4207H15M

Shaft Mount Speed Reducer - Reducer Size: 207, Double Reduction, 15:1 Ratio, 35 mm Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11177919
MFR #TA4207H15M

Mfr description
TA4207H15M METRIC TAPER BUSH RED 904007
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,006.12/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    Output 227 millimetre
  • Case Size
    4
  • Input Shaft Diameter
    35 mm
  • Input Size
    35 mm
  • Manufacturer Reducer Size
    207
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shaft Diameter
    Input 35 millimetre
  • Shaft Length
    Input 128 millimetre
  • Sheave Diameter
    Minimum 175 mm
  • Weight
    202 lbs, 91.63 kg

Details

  • Actual Ratio
    15
  • Additional Details
    Metric Taper Bushing Reducer;Two-Piece Seal;Bushing Required
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    904007
  • Maximum Speed
    Input 1800 revolutions per minute
  • Output
    Taper Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Torque-Arm II;TAII 4207
  • Product Net Depth
    330 millimetre
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA4
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    11.340 hp
  • UPC_NO
    782475613786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)