Motion
TA4207H09M

DODGE
TA4207H09M

Shaft Mount Speed Reducer - Reducer Size: 207, Double Reduction, 9:1 Ratio, 35 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11177920
MFR #TA4207H09M
List Price$8,636.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA4207H09M

Shaft Mount Speed Reducer - Reducer Size: 207, Double Reduction, 9:1 Ratio, 35 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11177920
MFR #TA4207H09M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,636.00/each for your price

Overview

Mfr description
TA4207H09M METRIC TAPER BUSH RED 904008

Specifications

  • Case Included
    No
  • Manufacturer Reducer Size
    207
  • Ratio
    9:1
  • Reduction Type
    Double
  • Made to Order
    No
  • Nominal Ratio
    9:1
  • Input Type
    Belt-Driven
  • Input Size
    35 mm
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    TA4
  • Reduction
    Double
  • Input Shaft Diameter
    35 mm
  • Housing Material
    Cast Iron
  • Suitable For Washdown Environment
    No
  • Bore Length
    Output 227 millimetre
  • Thermal Horsepower Rating
    9.140 hp
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    904008
  • UPC_NO
    782475613793
  • Maximum Speed
    Input 1846 revolutions per minute
  • Weight
    202 lbs, 91.63 kg
  • Additional Details
    Bushing Required
  • Output
    Hollow Bore;Screw Conveyor
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 35 millimetre
  • Shaft Length
    Input 128 millimetre
  • Product Net Depth
    330 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    207
  • Actual Ratio
    9.23
  • Sheave Diameter
    Minimum 251 mm
  • Screw Conveyor Compatible
    Yes
  • Case Size
    4
  • Product Compatibility
    TAII Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought