Motion
904015

DODGE
904015

Shaft Mount Speed Reducer - Reducer Size: 207, Double Reduction, 22:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11177927
MFR #904015
Price$9,062.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
904015

Shaft Mount Speed Reducer - Reducer Size: 207, Double Reduction, 22:1 Ratio, 1.4375 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11177927
MFR #904015

Mfr description
TA4207H22 TA TAPER BUSH REDUCER 904015
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,062.88/each

Specifications

Dimensions

  • Agma Size
    207
  • Bore Length
    Output 8.94 inch
  • Case Size
    4
  • Housing Width
    13.0000 in;330.19 mm
  • Input Shaft Diameter
    1.4370 in, 36.50 mm
  • Input Size
    1.4375 in
  • Manufacturer Reducer Size
    207
  • Nominal Ratio
    22:1
  • Ratio
    22:1
  • Shaft Diameter
    Input 1.4375 inch
  • Shaft Length
    Input 5.02 inch
  • Sheave Diameter
    Minimum 5.1 in
  • Weight
    186 lbs, 84.368 kg

Details

  • Actual Ratio
    21.82
  • Additional Details
    Bushing Required: Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    904015
  • Maximum Speed
    Input 1964 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TAII Series
  • Product Net Depth
    13 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA4
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    6.490 hp
  • UPC_NO
    782475213351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)