Motion
TA4207MSBB X 70 MM STR BORE BUSH KIT

DODGE
TA4207MSBB X 70 MM STR BORE BUSH KIT

TA4207MSBB X 70 MM STR BORE BUSH KIT
Mi Item #11177942
MFR #TA4207MSBB X 70 MM STR BORE BUSH KIT
Price$877.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA4207MSBB X 70 MM STR BORE BUSH KIT

TA4207MSBB X 70 MM STR BORE BUSH KIT
Mi Item #11177942
MFR #TA4207MSBB X 70 MM STR BORE BUSH KIT

Mfr description
904057 TA4207MSBB X 70 MM STR BORE BUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$877.39/each

Specifications

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Twin-Tapered Bushing (Standard)
  • Product Type
    Speed Reducer Bushings
  • Screw Conveyor Compatible
    No
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782475275618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)