Motion
TA5215H15M

DODGE
TA5215H15M

Shaft Mount Speed Reducer - Reducer Size: 5, Double Reduction, 15:1 Ratio, 38 mm Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11177961
MFR #TA5215H15M
Price$12,180.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA5215H15M

Shaft Mount Speed Reducer - Reducer Size: 5, Double Reduction, 15:1 Ratio, 38 mm Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11177961
MFR #TA5215H15M

Mfr description
TA5215H15M METRIC TAPER BUSH RED 905007
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,180.20/each

Specifications

Dimensions

  • Agma Size
    215
  • Bore Length
    Output 263 millimetre
  • Case Size
    5
  • Input Shaft Diameter
    38 mm
  • Input Size
    38 mm
  • Manufacturer Reducer Size
    5
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shaft Diameter
    Input 38 millimetre
  • Shaft Length
    Input 152 millimetre
  • Sheave Diameter
    Minimum 160 mm

Details

  • Actual Ratio
    14.92
  • Additional Details
    Bushing Required: Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    905007
  • Maximum Speed
    Input 1791 revolutions per minute
  • Output
    Taper Bore
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TAII 5215
  • Product Net Depth
    376 millimetre
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA5215
  • Standards Met
    AGMA
  • Thermal Horsepower Rating
    5.020 hp
  • UPC_NO
    782475614257
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)