Motion
TA5215H09M METRIC TAPER BUSH RED

DODGE
TA5215H09M METRIC TAPER BUSH RED

Shaft Mount Speed Reducer - 9:1 Ratio, 38 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11177962
MFR #TA5215H09M METRIC TAPER BUSH RED
List Price$11,679.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA5215H09M METRIC TAPER BUSH RED

Shaft Mount Speed Reducer - 9:1 Ratio, 38 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11177962
MFR #TA5215H09M METRIC TAPER BUSH RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,679.64/each for your price

Overview

Mfr description
TA5215H09M METRIC TAPER BUSH RED 905008

Specifications

  • Ratio
    9:1
  • Reduction Type
    Double
  • Nominal Ratio
    9:1
  • Input Type
    Belt-Driven
  • Input Size
    38 mm
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    TA5215
  • Reduction
    Double
  • Input Shaft Diameter
    38 mm
  • Housing Material
    Cast Iron
  • Bore Length
    Output 263 millimetre
  • Thermal Horsepower Rating
    5.020 hp
  • Manufacturer Catalog Number
    905008
  • UPC_NO
    782475614264
  • Maximum Speed
    Input 1837 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 38 millimetre
  • Shaft Length
    Input 152 millimetre
  • Product Net Depth
    376 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    215
  • Actual Ratio
    9.18
  • Sheave Diameter
    Minimum 226 mm
  • Case Size
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought