Motion
TA6307H15M

DODGE
TA6307H15M

Shaft Mount Speed Reducer - Reducer Size: 6, Double Reduction, 15:1 Ratio, 48 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11178006
MFR #TA6307H15M
List Price$16,727.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA6307H15M

Shaft Mount Speed Reducer - Reducer Size: 6, Double Reduction, 15:1 Ratio, 48 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11178006
MFR #TA6307H15M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,727.62/each for your price

Overview

Mfr description
TA6307H15M METRIC TAPER BUSH RED 906007

Specifications

  • Manufacturer Reducer Size
    6
  • Ratio
    15:1
  • Reduction Type
    Double
  • Nominal Ratio
    15:1
  • Input Type
    Belt-Driven
  • Input Size
    48 mm
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    TA6
  • Reduction
    Double
  • Input Shaft Diameter
    48 mm
  • Housing Material
    Cast Iron
  • Bore Length
    Output 275 millimetre
  • Thermal Horsepower Rating
    4.090 hp
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    906007
  • UPC_NO
    782475632008
  • Maximum Speed
    Input 1854 revolutions per minute
  • Weight
    353 lbs, 160.118 kg
  • Additional Details
    Bushing Required
  • Output
    Hollow Bore;Screw Conveyor
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 48 millimetre
  • Shaft Length
    Input 161 millimetre
  • Product Net Depth
    396 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    307
  • Actual Ratio
    15.45
  • Sheave Diameter
    Minimum 157 mm
  • Screw Conveyor Compatible
    Yes
  • Case Size
    6
  • Product Compatibility
    TAII Series

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought