Motion
TA6307H05M METRIC TAPER BUSH RED

DODGE
TA6307H05M METRIC TAPER BUSH RED

Shaft Mount Speed Reducer - 5:1 Ratio, 48 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11178008
MFR #TA6307H05M METRIC TAPER BUSH RED
List Price$15,379.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA6307H05M METRIC TAPER BUSH RED

Shaft Mount Speed Reducer - 5:1 Ratio, 48 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11178008
MFR #TA6307H05M METRIC TAPER BUSH RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,379.02/each for your price

Overview

Mfr description
TA6307H05M METRIC TAPER BUSH RED 906009

Specifications

  • Ratio
    5:1
  • Reduction Type
    Single
  • Nominal Ratio
    5:1
  • Input Type
    Belt-Driven
  • Input Size
    48 mm
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    TA6
  • Reduction
    Single
  • Input Shaft Diameter
    48 mm
  • Housing Material
    Cast Iron
  • Bore Length
    Output 275 millimetre
  • Thermal Horsepower Rating
    4.090 hp
  • Manufacturer Catalog Number
    906009
  • UPC_NO
    782475632039
  • Maximum Speed
    Input 1978 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 48 millimetre
  • Shaft Length
    Input 161 millimetre
  • Product Net Depth
    396 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    307
  • Actual Ratio
    4.94
  • Sheave Diameter
    Minimum 384 mm
  • Case Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought