Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA6307H40MS X 100 MM STR BR RED

Shaft Mount Speed Reducer - 40:1 Ratio, 48 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11178009
MFR #TA6307H40MS X 100 MM STR BR RED

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TA6307H40MS X 100 MM STR BR RED 906010

Specifications

  • Reduction Type
    Double
  • Nominal Ratio
    40:1
  • Input Type
    Belt-Driven
  • Input Size
    48 mm
  • Country of Origin
    US
  • Output Bore Type
    Straight Bore
  • Series
    TA6
  • Reduction
    Double
  • Input Shaft Diameter
    48 mm
  • Housing Material
    Cast Iron
  • Bore Length
    Output 239 millimetre
  • Thermal Horsepower Rating
    4.090 hp
  • Manufacturer Catalog Number
    906010
  • UPC_NO
    782475632053
  • Maximum Speed
    Input 1916 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 48 millimetre
  • Shaft Length
    Input 161 millimetre
  • Product Net Depth
    396 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    307
  • Actual Ratio
    38.32
  • Sheave Diameter
    Minimum 157 mm
  • Case Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought