Overview
Mfr description
TA6307H15MS X 100 MM STR BR RED 906012
Specifications
- Reduction TypeDouble
- Nominal Ratio15:1
- Input TypeBelt-Driven
- Input Size48 mm
- Country of OriginUS
- Output Bore TypeStraight Bore
- SeriesTA6
- ReductionDouble
- Input Shaft Diameter48 mm
- Housing MaterialCast Iron
- Bore LengthOutput 239 millimetre
- Thermal Horsepower Rating4.090 hp
- Manufacturer Catalog Number906012
- UPC_NO782475632084
- Maximum SpeedInput 1854 revolutions per minute
- Sealing TypeTwo-Piece
- Shaft DiameterInput 48 millimetre
- Shaft LengthInput 161 millimetre
- Product Net Depth396 millimetre
- Input StyleBelt-Driven
- Agma Size307
- Actual Ratio15.45
- Sheave DiameterMinimum 157 mm
- Case Size6
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data