Overview
Mfr description
906057 TA6307MSBB X 95 MM STR BORE BUSH
Specifications
- Country of OriginUS
- Screw Conveyor CompatibleNo
- Suitable For Washdown EnvironmentNo
- UPC_NO782475275632
- Gearbox Component TypeTwin-Tapered Bushing (Standard)
- Product TypeSpeed Reducer Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data