Motion
TA7315H05M

DODGE
TA7315H05M

Shaft Mount Speed Reducer - Reducer Size: 315, Single Reduction, 5:1 Ratio, 60 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11178051
MFR #TA7315H05M
Price$29,237.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA7315H05M

Shaft Mount Speed Reducer - Reducer Size: 315, Single Reduction, 5:1 Ratio, 60 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11178051
MFR #TA7315H05M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$29,237.63/each

Specifications

Dimensions

  • Agma Size
    315
  • Bore Length
    Output 301 millimetre
  • Case Size
    7
  • Center Distance
    3.0000 in
  • Input Shaft Diameter
    60 mm
  • Input Size
    60 mm
  • Manufacturer Reducer Size
    315
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    Input 60 millimetre
  • Shaft Length
    Input 165 millimetre
  • Sheave Diameter
    Minimum 376 mm
  • Weight
    637 lbs, 288.939 kg

Details

  • Actual Ratio
    5.19
  • Additional Details
    Bushing Required: Yes
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    907009
  • Max Input Horsepower
    2.600 hp
  • Maximum Speed
    Input 2075 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TAII Series
  • Product Net Depth
    437 millimetre
  • Reduction
    Single
  • Reduction Type
    Single
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA7
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    16.920 hp
  • UPC_NO
    782475632497

Overview

Mfr description
TA7315H05M METRIC TAPER BUSH RED 907009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought