Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA7315H09MS X 120 MM STR BR RED

Shaft Mount Speed Reducer - 9:1 Ratio, 60 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11178055
MFR #TA7315H09MS X 120 MM STR BR RED

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TA7315H09MS X 120 MM STR BR RED 907013

Specifications

  • Case Included
    Yes
  • Lubrication
    PAG, Standard Temperature
  • Reduction Type
    Double
  • Center Distance
    2.6300 in
  • Nominal Ratio
    9:1
  • Input Type
    Belt-Driven
  • Input Size
    60 mm
  • Country of Origin
    US
  • Output Bore Type
    Straight Bore
  • Series
    TA7
  • Reduction
    Double
  • Input Shaft Diameter
    60 mm
  • Housing Material
    Cast Iron
  • Suitable For Washdown Environment
    Yes
  • Bore Length
    Output 270 millimetre
  • Thermal Horsepower Rating
    16.920 hp
  • Max Input Horsepower
    2.510 hp
  • Manufacturer Catalog Number
    907013
  • UPC_NO
    782475213542
  • Maximum Speed
    Input 1943 revolutions per minute
  • CAD Drawing
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 60 millimetre
  • Shaft Length
    Input 165 millimetre
  • Product Net Depth
    437 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    315
  • Actual Ratio
    9.72
  • Sheave Diameter
    Minimum 208 mm
  • Case Size
    7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought