Overview
Mfr description
907057 TA7315MSBB X 110 MM STR BORE BUSH
Specifications
- Country of OriginUS
- Screw Conveyor CompatibleNo
- Suitable For Washdown EnvironmentNo
- UPC_NO782475275663
- Gearbox Component TypeTwin-Tapered Bushing (Standard)
- Product TypeSpeed Reducer Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data