Motion
TA8407H25M METRIC TAPER BUSH RED

DODGE
TA8407H25M METRIC TAPER BUSH RED

Shaft Mount Speed Reducer - 25:1 Ratio, 60 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11178090
MFR #TA8407H25M METRIC TAPER BUSH RED
List Price$51,989.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA8407H25M METRIC TAPER BUSH RED

Shaft Mount Speed Reducer - 25:1 Ratio, 60 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11178090
MFR #TA8407H25M METRIC TAPER BUSH RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51,989.25/each for your price

Overview

Mfr description
TA8407H25M METRIC TAPER BUSH RED 908006

Specifications

  • Case Included
    Yes
  • Lubrication
    PAG, Standard Temperature
  • Ratio
    25:1
  • Reduction Type
    Double
  • Center Distance
    3.0000 in
  • Nominal Ratio
    25:1
  • Input Type
    Belt-Driven
  • Input Size
    60 mm
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    TA8
  • Reduction
    Double
  • Input Shaft Diameter
    60 mm
  • Housing Material
    Cast Iron
  • Suitable For Washdown Environment
    Yes
  • Bore Length
    Output 325 millimetre
  • Thermal Horsepower Rating
    14.450 hp
  • Max Input Horsepower
    2.600 hp
  • Manufacturer Catalog Number
    908006
  • UPC_NO
    782475213771
  • Maximum Speed
    Input 1997 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 60 millimetre
  • Shaft Length
    Input 183 millimetre
  • Product Net Depth
    473 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    407
  • Actual Ratio
    24.97
  • Sheave Diameter
    Minimum 157 mm
  • Case Size
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought