Motion
TA9415H40M

DODGE
TA9415H40M

Shaft Mount Speed Reducer - Reducer Size: 415, Double Reduction, 40:1 Ratio, 60 mm Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11178115
MFR #TA9415H40M
Price$90,396.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA9415H40M

Shaft Mount Speed Reducer - Reducer Size: 415, Double Reduction, 40:1 Ratio, 60 mm Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11178115
MFR #TA9415H40M

Mfr description
TA9415H40M METRIC TAPER BUSH RED 909005
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90,396.67/each

Specifications

Dimensions

  • Agma Size
    415
  • Bore Length
    Output 349 millimetre
  • Case Size
    9
  • Center Distance
    2.6300 in
  • Input Shaft Diameter
    60 mm
  • Input Size
    60 mm
  • Manufacturer Reducer Size
    415
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Shaft Diameter
    Input 60 millimetre
  • Shaft Length
    Input 216 millimetre
  • Sheave Diameter
    Minimum 203 mm
  • Weight
    905 lbs, 410.501 kg

Details

  • Actual Ratio
    39.41
  • Additional Details
    Bushing Required: Yes
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Lubrication
    PAG, Low Temperature
  • Manufacturer Catalog Number
    909005
  • Max Input Horsepower
    2.510 hp
  • Maximum Speed
    Input 1970 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    TAII Series
  • Product Net Depth
    551 millimetre
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA9
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    12.680 hp
  • UPC_NO
    782475215294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)