Motion
TA9415H15M METRIC TAPER BUSH RED

DODGE
TA9415H15M METRIC TAPER BUSH RED

Shaft Mount Speed Reducer - 15:1 Ratio, 60 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11178117
MFR #TA9415H15M METRIC TAPER BUSH RED
List Price$86,681.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA9415H15M METRIC TAPER BUSH RED

Shaft Mount Speed Reducer - 15:1 Ratio, 60 mm Input Shaft Size, Output Bore Type: Hollow
MI ITEM #11178117
MFR #TA9415H15M METRIC TAPER BUSH RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86,681.74/each for your price

Overview

Mfr description
TA9415H15M METRIC TAPER BUSH RED 909007

Specifications

  • Ratio
    15:1
  • Reduction Type
    Double
  • Nominal Ratio
    15:1
  • Input Type
    Belt-Driven
  • Input Size
    60 mm
  • Country of Origin
    US
  • Output Bore Type
    Tapered Bushing
  • Series
    TA9
  • Reduction
    Double
  • Input Shaft Diameter
    60 mm
  • Housing Material
    Cast Iron
  • Bore Length
    Output 349 millimetre
  • Thermal Horsepower Rating
    12.680 hp
  • Max Input Horsepower
    6.020 hp
  • Manufacturer Catalog Number
    909007
  • UPC_NO
    782475215317
  • Maximum Speed
    Input 1812 revolutions per minute
  • Sealing Type
    Two-Piece
  • Shaft Diameter
    Input 60 millimetre
  • Shaft Length
    Input 216 millimetre
  • Product Net Depth
    551 millimetre
  • Input Style
    Belt-Driven
  • Agma Size
    415
  • Actual Ratio
    15.1
  • Sheave Diameter
    Minimum 274 mm
  • Case Size
    9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text