Motion
912005

DODGE
912005

Shaft Mount Speed Reducer - Reducer Size: 12, Double Reduction, 40:1 Ratio, 65 mm Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11178157
MFR #912005
Price$203,786.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
912005

Shaft Mount Speed Reducer - Reducer Size: 12, Double Reduction, 40:1 Ratio, 65 mm Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #11178157
MFR #912005

Mfr description
TA12608H40M METRIC TPR BUSH RED 912005
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203,786.03/each

Specifications

Dimensions

  • Agma Size
    608
  • Bore Length
    Output 465 millimetre
  • Case Size
    12
  • Center Distance
    1.3300 in
  • Input Shaft Diameter
    65 mm
  • Input Size
    65 mm
  • Manufacturer Reducer Size
    12
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Shaft Diameter
    Input 65 millimetre
  • Shaft Length
    Input 220 millimetre
  • Sheave Diameter
    Minimum 436 mm
  • Weight
    1707 lbs, 774.286 kg

Details

  • Actual Ratio
    38.19
  • Additional Details
    Bushing Required: Yes
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    912005
  • Max Input Horsepower
    0.530 hp
  • Maximum Speed
    Input 1909 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Torque-Arm II
  • Product Net Depth
    667 millimetre
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA12
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    9.140 hp
  • UPC_NO
    782475216390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)