Motion
912007

DODGE
912007

Shaft Mount Speed Reducer - Reducer Size: 12, Double Reduction, 15:1 Ratio, 65 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11178159
MFR #912007
Price$203,786.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
912007

Shaft Mount Speed Reducer - Reducer Size: 12, Double Reduction, 15:1 Ratio, 65 mm Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #11178159
MFR #912007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$203,786.03/each

Specifications

Dimensions

  • Agma Size
    608
  • Bore Length
    Output 465 millimetre
  • Case Size
    12
  • Center Distance
    1.3300 in
  • Input Shaft Diameter
    65 mm
  • Input Size
    65 mm
  • Manufacturer Reducer Size
    12
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shaft Diameter
    Input 65 millimetre
  • Shaft Length
    Input 220 millimetre
  • Sheave Diameter
    Minimum 399 mm

Details

  • Actual Ratio
    14.79
  • Additional Details
    Metric Taper Bushing Reducer
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    912007
  • Max Input Horsepower
    0.510 hp
  • Maximum Speed
    Input 1775 revolutions per minute
  • Output
    Hollow Bore;Screw Conveyor
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Torque-Arm II
  • Product Net Depth
    667 millimetre
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA12
  • Standards Met
    AGMA
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    11.340 hp
  • UPC_NO
    782475216420

Overview

Mfr description
TA12608H15M METRIC TPR BUSH RED 912007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought