Specifications
Details
- Housing MaterialCast Iron
- LubricationPAG, Standard Temperature
- Manufacturer Catalog Number961618
- Product TypeSpherical Rod Ends
- SeriesTXT12
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)