Motion
TXT325CS

DODGE
TXT325CS

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
Mi Item #11178247
MFR #TXT325CS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT325CS

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
Mi Item #11178247
MFR #TXT325CS

Mfr description
964294 TXT325CS REDUCER W/ MOD O/P HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    203
  • Case Size
    30
  • Center Distance
    3.0000 in
  • Nominal Ratio
    25:1

Details

  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Low Temperature
  • Manufacturer Catalog Number
    964294
  • Max Input Horsepower
    7.040 hp
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)