Motion
965640

DODGE
965640

965640 TA6307H25 TA TAPER BUSH RED MOD
Mi Item #11178279
MFR #965640
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
965640

965640 TA6307H25 TA TAPER BUSH RED MOD
Mi Item #11178279
MFR #965640

Mfr description
965640 TA6307H25 TA TAPER BUSH RED MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.0000 in
  • Nominal Ratio
    30 : 1

Details

  • Additional Details
    30Q30H14 T2 W/ HD O/P SEALS & LOW TEMP L
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Low Temperature
  • Max Input Horsepower
    3.350 hp
  • Output Bore Type
    Hollow
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)