Motion
TA7315H25

DODGE
TA7315H25

Shaft Mount Speed Reducer - 25:1 Ratio
Mi Item #11178280
MFR #TA7315H25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA7315H25

Shaft Mount Speed Reducer - 25:1 Ratio
Mi Item #11178280
MFR #TA7315H25

Mfr description
965641 TA7315H25 TAPER BUSHED RED MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nominal Ratio
    25:1

Details

  • Manufacturer Catalog Number
    965641
  • Max Input Horsepower
    5.030 hp
  • Reduction
    Double
  • Series
    TA7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)