Motion
A55294

DODGE
A55294

A55294 TXT709S MOD FLANGE MOUNT RED (GRI
Mi Item #11178332
MFR #A55294
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
A55294

A55294 TXT709S MOD FLANGE MOUNT RED (GRI
Mi Item #11178332
MFR #A55294

Mfr description
A55294 TXT709S MOD FLANGE MOUNT RED (GRI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    26
  • Center Distance
    2.6300 in
  • Nominal Ratio
    18 : 1

Details

  • Additional Details
    SIZE 26 T2 RED W/ WHITE EPOXY PAINT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    3.760 hp
  • Output Bore Type
    Hollow
  • Product Type
    Tire Coupling Clamp Rings
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)