Motion
A55363

DODGE
A55363

A55363 TXT625AS FLANGE MOUNT ALTEC REDUC
Mi Item #11178334
MFR #A55363
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
A55363

A55363 TXT625AS FLANGE MOUNT ALTEC REDUC
Mi Item #11178334
MFR #A55363

Mfr description
A55363 TXT625AS FLANGE MOUNT ALTEC REDUC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    35
  • Center Distance
    3.5000 in
  • Nominal Ratio
    40 : 1

Details

  • Additional Details
    35Q40H14 T2 RED W/ HARSH DUTY O/P SEALS
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    4.250 hp
  • Output Bore Type
    Hollow
  • Product Type
    Tire Coupling Clamp Rings
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)