Motion
LIGHT DUTY FIXED BORE SHEAVE

DODGE
LIGHT DUTY FIXED BORE SHEAVE

V-belt Pulley - A Belt Section, 1 Groove, 1/2 in Bore Size, 2.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11178348
MFR #LIGHT DUTY FIXED BORE SHEAVE
Price$29.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LIGHT DUTY FIXED BORE SHEAVE

V-belt Pulley - A Belt Section, 1 Groove, 1/2 in Bore Size, 2.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11178348
MFR #LIGHT DUTY FIXED BORE SHEAVE

Mfr description
ADC101104 LIGHT DUTY FIXED BORE SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.37/each

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    1/2 in
  • Outside Diameter  
    2.0000 in
  • Weight
    0.7 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)