Motion
FIXED BORE SHEAVE

DODGE
FIXED BORE SHEAVE

V-Belt Step Pulley - A Belt Section, 2 Groove, 3/4 in Bore Size, 14.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #11178355
MFR #FIXED BORE SHEAVE
List Price$457.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FIXED BORE SHEAVE

V-Belt Step Pulley - A Belt Section, 2 Groove, 3/4 in Bore Size, 14.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #11178355
MFR #FIXED BORE SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$457.86/each for your price

Overview

Mfr description
ADC101140 FIXED BORE SHEAVE

Specifications

  • Belt Section Size
    A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    3/4 in
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text