Motion
CUSTOM SHEAVE

DODGE
CUSTOM SHEAVE

V-belt Pulley - A Belt Section, 1 Groove, Bushing Required Bore Size, 18.0000 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #11178369
MFR #CUSTOM SHEAVE
Price$766.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CUSTOM SHEAVE

V-belt Pulley - A Belt Section, 1 Groove, Bushing Required Bore Size, 18.0000 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #11178369
MFR #CUSTOM SHEAVE

Mfr description
ADC101252 CUSTOM SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$766.64/each

Specifications

Dimensions

  • Belt Section Size
    A
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    18.0000 in
  • Weight
    13.3 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)