Motion
ADC101255 QD BUSH SHEAVE FOR NARROW BELT

DODGE
ADC101255 QD BUSH SHEAVE FOR NARROW BELT

V-Belt Pulley - 5V, 5VX Belt Section, 1 Groove, Bushing Required Bore Size, QD Bushed, Bushing Required Series Bushing, Cast Iron Material
MI ITEM #11178370
MFR #ADC101255 QD BUSH SHEAVE FOR NARROW BELT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
ADC101255 QD BUSH SHEAVE FOR NARROW BELT

V-Belt Pulley - 5V, 5VX Belt Section, 1 Groove, Bushing Required Bore Size, QD Bushed, Bushing Required Series Bushing, Cast Iron Material
MI ITEM #11178370
MFR #ADC101255 QD BUSH SHEAVE FOR NARROW BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    5V, 5VX
  • Bore Diameter
    Bushing Required

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    Bushing Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
ADC101255 QD BUSH SHEAVE FOR NARROW BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought