Motion
CUSTOM POLY-V SHEAVES

DODGE
CUSTOM POLY-V SHEAVES

Micro V-Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 19.2500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
MI ITEM #11178372
MFR #CUSTOM POLY-V SHEAVES
Price$789.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CUSTOM POLY-V SHEAVES

Micro V-Pulley - J Belt Section, 10 Groove, Bushing Required Bore Size, 19.2500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
MI ITEM #11178372
MFR #CUSTOM POLY-V SHEAVES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$789.37/each

Specifications

Dimensions

  • Belt Section Size
    J
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    19.2500 in

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    L
  • Material
    Cast Iron
  • Number Of Grooves  
    10
  • Product Type
    V-Belt Pulleys

Overview

Mfr description
ADC101258 CUSTOM POLY-V SHEAVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought