Motion
CI23Q30R56

DODGE
CI23Q30R56

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11178434
MFR #CI23Q30R56
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CI23Q30R56

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
MI ITEM #11178434
MFR #CI23Q30R56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CI23Q30R56 TIGEAR-2 REDUCER W/SEALED BRG

Specifications

  • Center Distance
    1.5000 in
  • Additional Details
    15Q10L56 T2 RED WITH LOW TEMP LUBE
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.510 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Left
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Low Temperature
  • Nominal Ratio
    10 : 1
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought