Motion
CI26Q30R14

DODGE
CI26Q30R14

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #11178436
MFR #CI26Q30R14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CI26Q30R14

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #11178436
MFR #CI26Q30R14

Mfr description
CI26Q30R14 TIGEAR-2 REDUCER W/ SEALED BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    15
  • Center Distance
    1.5000 in
  • Nominal Ratio
    5 : 1
  • Ratio
    30:1

Details

  • Additional Details
    TIGEAR-2 REDUCER-4.00" O/P SHAFT
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Max Input Horsepower
    1.970 hp
  • Output Bore Type
    Left
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Suitable For Washdown Environment
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)