Motion
D6607

DODGE
D6607

D6607 TXT926AT REDR REVERSED I/P SHAFT
MI ITEM #11178445
MFR #D6607
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D6607

D6607 TXT926AT REDR REVERSED I/P SHAFT
MI ITEM #11178445
MFR #D6607

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D6607 TXT926AT REDR REVERSED I/P SHAFT

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    1.770 hp
  • Output Bore Type
    Left
  • Suitable For Washdown Environment
    No
  • Additional Details
    17A15L14 TIGEAR-2 RED W/ HD O/P SEAL
  • Case Size
    17
  • Center Distance
    1.7500 in
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    15 : 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text