1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
EV450 LIGHT DUTY FIXED BORE SHEAVE
V-Belt Pulley - 1 Groove, Finished Bore, Cast Iron Material
MI ITEM #
11178450
MFR #
EV450 LIGHT DUTY FIXED BORE SHEAVE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
V-Belt Sheaves and Idlers
DODGE EV450 LIGHT DUTY FIXED BORE SHEAVE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
EV450 LIGHT DUTY FIXED BORE SHEAVE
V-Belt Pulley - 1 Groove, Finished Bore, Cast Iron Material
MI ITEM #
11178450
MFR #
EV450 LIGHT DUTY FIXED BORE SHEAVE
Mfr description
EV450 LIGHT DUTY FIXED BORE SHEAVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Bore Type
Finished Bore
Material
Cast Iron
Number Of
Grooves
1
Product Type
V-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items