Specifications
Dimensions
- Bore Diameter1-11/16 in
- Bushing SizeE
- Flange Outside Diameter6.0000 in
- Length Through Bore2.7500 in
Details
- Bore TypeFinished Bore
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)