1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
EX2-3/16-DA
E Bushing, 2-3/16 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
MI ITEM #
11178456
MFR #
EX2-3/16-DA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
QD Type Bushings
DODGE EX2-3/16-DA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
EX2-3/16-DA
E Bushing, 2-3/16 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
MI ITEM #
11178456
MFR #
EX2-3/16-DA
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
EX2-3/16-DA QD BUSHING
Specifications
Bushing Size
E
Bore Type
Finished Bore
Bore Diameter
2-3/16 in
Flange Outside Diameter
6.0000 in
Length Through Bore
2.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data