Motion
EX2-7/16-DA

DODGE
EX2-7/16-DA

E Bushing, 2-7/16 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
Mi Item #11178458
MFR #EX2-7/16-DA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
EX2-7/16-DA

E Bushing, 2-7/16 in Bore, 6.0000 in Flg OD, 2.7500 in LTB
Mi Item #11178458
MFR #EX2-7/16-DA

Mfr description
EX2-7/16-DA QD BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Bushing Size
    E
  • Flange Outside Diameter  
    6.0000 in
  • Length Through Bore  
    2.7500 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)