Motion
H12C32S01078

DODGE
H12C32S01078

Inline Speed Reducer - 10.78:1 Reduction, 10.78:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #11178568
MFR #H12C32S01078
Your Price$16,171.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H12C32S01078

Inline Speed Reducer - 10.78:1 Reduction, 10.78:1 Ratio, C-Face Input Type, Solid Output Type, 73.03 mm, 2.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #11178568
MFR #H12C32S01078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16,171.43/each(List $19,405.71)

Overview

Mfr description
H12C32S01078 HB1282 320-CC 10.78 2-7/8"

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    10.78:1
  • Ratio
    10.78:1
  • Additional Details
    17A15R14 TIGEAR-2 REDUCER W/HD O/P SEAL
  • Input Type
    C-Face
  • Output Shaft Diameter
    2.8750 in, 73.03 mm
  • Reduction
    10.78:1
  • Mounting
    Foot Mount
  • NEMA / IEC Frame Size
    320TC
  • Case Included
    Yes
  • Housing Material
    Cast Iron
  • Center Distance
    1.7500 in
  • Case Size
    17
  • Maximum Output Torque
    40744
  • Gearbox Component Type
    Gearbox
  • Max Input Horsepower
    1.770 hp
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    21734.011 N, 4886 lbf
  • Standards Met
    ATEX Certified
  • Lubrication
    PAG, Standard Temperature
  • Series
    Quantis
  • Nominal Ratio
    15 : 1
  • Output Bore Type
    Right
  • Sealing Type
    Single-Lip Contact
  • Manufacturer Catalog Number
    H12C32S01078
  • Shaft Length
    139.95 mm;5.5100 in
  • Suitable For Washdown Environment
    No
  • Weight
    540 lb
  • Torque Rating (in-lb)
    40744 in-lb;4603.453 Nm
  • Output Size
    2.8750 in
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought