Motion
H3C14S00367

DODGE
H3C14S00367

3.67:1 Reduction, 3.67:1 Ratio, 0.8750 in, 22.23 mm Output Shaft Diameter
MI ITEM #11178569
MFR #H3C14S00367
List Price$1,570.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H3C14S00367

3.67:1 Reduction, 3.67:1 Ratio, 0.8750 in, 22.23 mm Output Shaft Diameter
MI ITEM #11178569
MFR #H3C14S00367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,570.55/each for your price

Overview

Mfr description
H3C14S00367 HB381 140-CC 3.67 0.875" SH

Specifications

  • Ratio
    3.67:1
  • Actual Ratio
    3.67:1
  • Output Shaft Diameter
    0.8750 in, 22.23 mm
  • Reduction
    3.67:1
  • NEMA / IEC Frame Size
    140-CC
  • Nominal Ratio
    3.67:1
  • Series
    HB381
  • Manufacturer Catalog Number
    H3C14S00367
  • Weight
    23.133 kg, 51 lb
  • Output Size
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text