Specifications
Dimensions
- Bore Diameter9/16 in
- Bushing SizeJA
- Flange Outside Diameter2.0000 in
- Length Through Bore1.0000 in
Details
- Bore TypeFinished Bore
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)