Motion
JX2-15/16-DA

DODGE
JX2-15/16-DA

J Bushing, 2-15/16 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
MI ITEM #11178603
MFR #JX2-15/16-DA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JX2-15/16-DA

J Bushing, 2-15/16 in Bore, 7.2500 in Flg OD, 4.5000 in LTB
MI ITEM #11178603
MFR #JX2-15/16-DA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Bushing Size
    J
  • Flange Outside Diameter  
    7.2500 in
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore

Overview

Mfr description
JX2-15/16-DA QD BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought