Motion
LT20Q25R14

DODGE
LT20Q25R14

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #11178634
MFR #LT20Q25R14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
LT20Q25R14

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output
MI ITEM #11178634
MFR #LT20Q25R14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LT20Q25R14 TIGEAR-2 REDUCER SPECIAL SHAF

Specifications

  • Center Distance
    3.0000 in
  • Additional Details
    30A05R18SD104 TIG-2 REDUCER SPCL D=1.25
  • Ratio
    25:1
  • Case Included
    Yes
  • Max Input Horsepower
    11.650 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Right
  • Output Type
    Solid
  • Housing Material
    Cast Iron
  • Lubrication
    PAG, Standard Temperature
  • Nominal Ratio
    5 : 1
  • Suitable For Washdown Environment
    No
  • Gearbox Component Type
    Gearbox
  • Case Size
    30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought