Motion
AK34 X 28MM  SHEAVE

DODGE
AK34 X 28MM SHEAVE

V-belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 28 mm Bore Size, 3.4500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11178729
MFR #AK34 X 28MM SHEAVE
Price$216.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AK34 X 28MM SHEAVE

V-belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 28 mm Bore Size, 3.4500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #11178729
MFR #AK34 X 28MM SHEAVE

Mfr description
MA35X28MM AK34 X 28MM SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.95/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    28 mm
  • Outside Diameter  
    3.4500 in
  • Weight
    1.25 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)