Overview
Mfr description
MA40X5/8-LX LIGHT DUTY FIXED BORE SHEAVE
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter5/8 in
- MaterialCast Iron
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data