Overview
Mfr description
MA45X28MM-CP CUSTOM LIGHT DUTY FIXED BOR
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter28 mm
- MaterialCast Iron
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data