Motion
AK64 X 30MM  SHEAVE

DODGE
AK64 X 30MM SHEAVE

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 30 mm Bore Size, 6.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #11178744
MFR #AK64 X 30MM SHEAVE
List Price$100.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AK64 X 30MM SHEAVE

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 30 mm Bore Size, 6.2500 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #11178744
MFR #AK64 X 30MM SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.34/each for your price

Overview

Mfr description
MA63X30MM AK64 X 30MM SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    30 mm
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text