Overview
Mfr description
MA70X1-7/16 AK71 X 1-7/16 SHEAVE
Specifications
- Belt Section Size3L, 4L, A
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter1-7/16 in
- MaterialCast Iron
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data