Motion
CUSTOM LIGHT DUTY FIXED BORE SHEAVE

DODGE
CUSTOM LIGHT DUTY FIXED BORE SHEAVE

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1 in Bore Size, 9.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #11178749
MFR #CUSTOM LIGHT DUTY FIXED BORE SHEAVE
List Price$130.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CUSTOM LIGHT DUTY FIXED BORE SHEAVE

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 1 in Bore Size, 9.0000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
MI ITEM #11178749
MFR #CUSTOM LIGHT DUTY FIXED BORE SHEAVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.14/each for your price

Overview

Mfr description
MA90X1-CP CUSTOM LIGHT DUTY FIXED BORE S

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Bore Diameter
    1 in
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought